Abrasive flap sleeve (ZA) 120 grit fine 30X30 mm

Article no.: 553823 30X30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £5.94 / Piece
  • from 10 Piece
    £4.95 / Piece
on request
In stock
28 pieces in stock

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Zirconium aluminium oxide
    Grinding medium code ZA
    Grit 120
    Grit designation fine
    Sleeve shape cylindrical
    External ⌀ 45 mm
    Sleeve ⌀ 30 mm
    Sleeve width 30 mm
    maximum speed 19,100 min-1
    Type of product Flap wheel sleeve

    Identification numbers & Classifications

    Article number 553823 30X30
    EAN / GTIN 4045197723208
    Manufacturer number 553823 30X30

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The band holder rubber body expands at high speed to hold the sander band in place. The full width of the band can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with ground sander band holders.
    Densely packed around a stable core abrasive strips of Zirconium Aluminium Oxide (ZA) fabric. Due to the even wear of the individual abrasive strips, new abrasive fabric is constantly being exposed, thus increasing the service life and material removal rate several-fold.

    Application:

    Sander bands are predominantly used for sanding down tasks which require the removal of large amounts of material − even at sharp edges.
    For aggressive surface grinding work as an alternative to sander bands and flap wheels. For use exclusively in the direction of rotation of the support body. The direction of rotation is marked on the core of the sleeve.

    Suitable for:

    Sander band holder No. 553600.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart