Classic VDE screwdriver set for slotted screws

Article no.: 5538.
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Type of product Screwdriver

Identification numbers & Classifications

Article number 5538.
EAN / GTIN 7610733273799
Manufacturer number PB 5538.
L-Number L60060 3024

Description

Description:

  • Classic VDE screwdriver set, fully insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900
  • for slotted screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart