Description:
Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 20 mm, Coolant Supply Property (CSP) External, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 19 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 19 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 101 mm, Length Group 5xD, Length Group 5xD, Overall Length (OAL) 153 mm, Usable Length (LU) 77 mm
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 20 mm
- Coolant Supply Property (CSP) External
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 19 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 19 mm
- Flute Count (NOF) 2
- Length Chip Flute (LCF) 101 mm
- Length Group 5xD
- Number of Teeth 2
- Overall Length (OAL) 153 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 48 mm
- Shank Type Round
- Usable Length (LU) 77 mm