SCD 018-010-030 AP6 IC908 DIN 6537 Solid Carbide Drills without Coolant Holes, Drilling Depth 6xD

Article no.: 5531105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDDRILL
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 5531105
    EAN / GTIN 7291075013764
    Manufacturer number 5531105
    L-Number L24240 736

    Description

    Description:

    Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 3 mm, Coolant Supply Property (CSP) External, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 1.8 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 1.8 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 14.4 mm, Length Group 6xD, Length Group 6xD, Overall Length (OAL) 60 mm, Usable Length (LU) 10.8 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 3 mm
    • Coolant Supply Property (CSP) External
    • Cutting Direction (HAND) Right Hand
    • Drill Bit Size / Cutting Diameter (DC) 1.8 mm
    • Drill Bit Size / Cutting Diameter (DC) - Metric 1.8 mm
    • Flute Count (NOF) 2
    • Length Chip Flute (LCF) 14.4 mm
    • Length Group 6xD
    • Number of Teeth 2
    • Overall Length (OAL) 60 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 41.8 mm
    • Shank Type Round
    • Usable Length (LU) 10.8 mm

    From the same series "SOLIDDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart