• The item cannot be ordered due to missing prices.

SCD 011-004-030 AP4 IC908 DIN 3567-Vollhartmetallbohrer ohne innere Kühlmittelzufuhr, Bohrtiefe 4xD

Article no.: 5531077
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SOLIDDRILL
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 5531077
    EAN / GTIN 7291075007435
    Manufacturer number 5531077
    L-Number L24240 658

    Description

    Description:

    Forets carbure monoblocs, Diamètre connexion côté machine (DCONMS) 3 mm, Prédisposition pour lubrification interne (CSP) External, Sens (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 1.1 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 1.1 mm, Nombre de dents (NOF) 2, Longueur goujure à copeau (LCF) 6.6 mm, Groupe de longueurs 4xD, Groupe de longueurs 4xD, Longueur hors tout (OAL) 46 mm, Longueur utile (LU) 4.4 mm

    Caractéristique(s):

    • Connection Code Machine Side (CCMS) Cylindrical
    • Diamètre connexion côté machine (DCONMS) 3 mm
    • Prédisposition pour lubrification interne (CSP) External
    • Sens (HAND) Right Hand
    • Drill Bit Size / Cutting Diameter (DC) 1.1 mm
    • Drill Bit Size / Cutting Diameter (DC) - Metric 1.1 mm
    • Nombre de dents (NOF) 2
    • Longueur goujure à copeau (LCF) 6.6 mm
    • Groupe de longueurs 4xD
    • Number of Teeth 2
    • Longueur hors tout (OAL) 46 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Longueur attachement (LS) 35.4 mm
    • Type de queue Round
    • Longueur utile (LU) 4.4 mm

    From the same series "SOLIDDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart