PICCO L-MF 6-4 L12 IC908 Multifunction Solid Carbide Tools for Drilling, Facing, Internal and External Turning on Swiss and Small CNC Machines

Article no.: 5530112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 5530112
EAN / GTIN 7291075157468
Manufacturer number 5530112
L-Number L24030 611

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 4 mm, Functional Length (LF) 34 mm, Usable Length (LU) 12 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Corner Radius (RE) 0.2 mm
  • Cutting Diameter (DC) 4 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 34 mm
  • Usable Length (LU) 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart