CBN grinding point set, 10 pieces B126 10

Article no.: 552820 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Number of grinding points Unit price incl. VAT
  • Grinding medium code: CBN

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of grinding points 10
Grinding media Cubic Boron Nitride
Grinding medium code CBN
Shank ⌀ 3 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 552820 10
EAN / GTIN 4045197803146
Manufacturer number 552820 10

Application Table

Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
20
Steel < 60 HRC
 
20
Steel < 67 HRC
 
20
INOX
 
20
Ti
 
20
GG(G)
 
20
wet maximum
 
dry
 

Description

Version:

Assortment of grinding points in the most popular shapes and sizes. Shank ⌀ 3 mm.

Application:

For all hardened, tempered and high-alloy steels.

Supplied with:

1 each grinding point.
Cylinder No. 552550 size 1; 2; 3; 4; 5; Ball No. 552650 size 1; 2; 3; 4; 6.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart