CaraFin diamond polishing cloth, soft D3 µm

Article no.: 552785 D3
(818.52 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
480 pieces in stock
  • Grinding medium code: D

Product details

Technical Data

Grit D3
Grinding medium code D
Dimensions 150×180 mm
Length 180 mm
Width 150 mm
Material Microfibre
Grit designation Mirror finish
Type of product Polishing cloth

Identification numbers & Classifications

Article number 552785 D3
EAN / GTIN 4045197994639

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Soft polishing cloth for contour-true mirror finish polished surfaces on soft and easily-scratched materials.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Diamond polishing cloths (microfibre) coated on one side with mono-crystalline diamond.

Application:

For quick, dry polishing by hand.
For quick, dry polishing by hand.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart