Unipol® polish, Type: DUR

Article no.: 552420 DUR
New product
(6.42 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
69 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 125 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552420 DUR
EAN / GTIN 4013349718600

Application Table

Plastic, GRP
 
5
Alu Mg
 
5
Steel < 900 N/mm²
 
5
Steel < 1400 N/mm²
 
5
Steel < 55 HRC
 
5
Steel < 60 HRC
 
5
Steel < 67 HRC
 
5
INOX
 
5
Ti
 
5
GG(G)
 
5
CuZn
 
5
wet maximum
 

Description

Version:

Polishing paste for cleaning and polishing. Integrated surface protection for long-term protection against environmental influences.
For plastics and powder coatings.

Application:

For manual and machine polishing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart