{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | soft | |
Head ⌀ | 30 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Type of product | Polishing points |
Article number | 552215 ZY3020 | |
EAN / GTIN | 4045197723055 | |
Manufacturer number | 552215 ZY3020 |