Felt polishing point Shank ⌀ 3 mm, Type: ZY0610

Article no.: 552100 ZY0610
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.51 / Piece
  • from 10 Piece
    £2.10 / Piece
on request
In stock
1,508 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness medium
Head ⌀ 6 mm
Head length 10 mm
Shank ⌀ 3 mm
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552100 ZY0610
EAN / GTIN 4045197240019
Manufacturer number 552100 ZY0610

Description

Version:

Long-lived felt polishing point with medium-hard felt which keeps its shape especially well.

Application:

For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart