• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Polishing stone set, 5 pieces Type N, aluminium oxide, Height: 3mm

Article no.: 552050 3
Copy
Set price 5 Piece (3.29 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Degree of hardness soft
Length 150 mm
Width 13 mm
Type of product Polishing stone

Identification & Classification

Article number 552050 3
Copy
EAN / GTIN 2050002049918
Copy
Manufacturer number 02A-NDS9000
Copy

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Polishing stone set for fine grinding and polishing in tool and mould making. For manual polishing or in combination with polishing tools such as 078143 NLS110.
Quick-cutting, soft-structured all-round aluminium oxide polishing stone that can be used on almost all materials. Offers a soft cutting action in combination with the perfect abrasive wear rate.

Supplied with:

All polishing stone sets contain one polishing stone in each of the following grit sizes: 150, 220, 320, 400, 600.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart