Digital ABS Carbon Fibre Caliper Inch/metric, 0-24″, IP66

Article no.: 552-313-10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 66
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 66
Measurement technology digital
Power supply Battery-powered
Type of product Workshop calipers

Identification & Classification

Article number 552-313-10
Copy
EAN / GTIN 4946368583044
Copy
Manufacturer number 552-313-10
Copy
L-Number L40010 9977
Copy
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a lightweight standard model of Digimatic caliper with steel jaws. It offers you the following benefits: Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%. It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button). Preset function lets you set a desired starting point.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 24
Graduation value: 0.0005″/0.01 mm
Limit value of the measuring deviation E MPE: ±0.002″.
Repeatability: 0.0005″
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5,000 hrs.

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart