Digital ABS Carbon Fibre Caliper 0-450mm, IP66

Article no.: 552-302-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 66
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 66
    Measurement technology digital
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 552-302-10
    EAN / GTIN 4946368582986
    Manufacturer number 552-302-10
    L-Number L40010 5156

    Description

    Description:

    This is a lightweight standard model of Digimatic caliper with steel jaws. It offers you the following benefits: Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%. It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button). Preset function lets you set a desired starting point.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 450
    Digit increment: 0.01 mm
    Limit value of the measuring deviation E MPE: ±0.04 mm
    Repeat precision: 0.01 mm
    Display: LCD, digit height 10 mm
    Max. Reaction speed: Unlimited mm/s
    DATA (output with cable) / HOLD (display value): Yes
    Low voltage alarm: Yes
    Inch/metric: metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 5,000 hrs.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart