Digital ABS Carb. Caliper Inter. Jaws 0-600mm, IP66

Article no.: 552-182-10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop calipers

Identification numbers & Classifications

Article number 552-182-10
EAN / GTIN 4946368583235
Manufacturer number 552-182-10
L-Number L40010 5170

Description

Description:

This is a lightweight standard model of Digimatic caliper with optional interchangeable jaws. It offers you the following benefits: Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%. It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button). Preset function lets you set a desired starting point.

Feature:

Range: 0 - 600 mm
Measuring range: 0 - 600
PRESET: Yes
Display: LCD, character height 10 mm
Inch-Metric: Metric
Description: Functions: ZERO/ABS, PRESET/ORIGIN, DATA/HOLD
Display: LCD, digit height 10 mm
Delivered: In a case, including 1 SR-44 battery, scriber clamps (2pcs.)
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/metric: Metric
Scope of delivery: In a box, including 1x SR-44 battery, scribing needle clamp (2 pcs.)
Battery life: Approx. 5,000 hrs.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart