Polishing point grit 80 (grey) coarse 10X20 mm

Article no.: 551850 10X20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.90 / Piece
  • from 10 Piece
    £2.42 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
492 pieces in stock

Select article variation and quantity

Head ⌀×head length (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 80
Shape description cylindrical
Head ⌀ 10 mm
Head length 20 mm
Shank ⌀ 6 mm
Colour grey
recommended circumferential speed 10 m/s - 15 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551850 10X20
EAN / GTIN 4045197239853
Manufacturer number 551850 10X20

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
dry
 

Description

Version:

Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

Application:

For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
Not suitable for sharp edges and rough surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart