Grinding point coarse ZY3232

Article no.: 551700 ZY3232
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.41 / Piece
  • from 10 Piece
    £2.02 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Head ⌀ 32 mm
Head length 32 mm
Shank ⌀ 6 mm
Shaft length 40 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 551700 ZY3232
EAN / GTIN 4045197239778
Manufacturer number 551700 ZY3232

Description

Version:

GARANT grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component.
Grinding point in special quality mixed aluminium oxide, 30 grit (coarse), and ceramic bonding. Shank ⌀ 6 mm, shank length 40 mm.

Application:

For coarse grinding of cast iron and stainless steel. Recommended cutting speed 40 − 50 m/s.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart