Digital ABS Caliper Nib Style/Std. Jaws Inch/Metric, 0-40″/0-1000mm

Article no.: 551-227-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 551-227-10
    EAN / GTIN 4946368124964
    Manufacturer number 551-227-10
    L-Number L40010 7391

    Description

    Description:

    This is a Digimatic caliper with nib-style and standard jaws. It offers you the following benefits: Knife-shaped measuring surfaces allow you to take outside measurements. Rounded measuring surfaces enable you to measure inside dimensions. ABSOLUTE System delivers reliable measurements.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 40
    Graduation value: 0.0005″/0.01 mm
    Limit value of the measuring deviation E MPE: ±0.003″.
    Repeatability: 0.0005″
    Display: LCD, digit height 9 mm (200 mm) 11 mm (300 mm) 10 mm (>300 mm)
    Max. Reaction speed: Unlimited mm/s
    ON/OFF: Yes
    Mass: 5.5
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 5 years , 3.5 years (>300 mm)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart