CNMM 250924-H3P IC8250 Single-Sided 80° Rhombic Insert with a Strong Cutting Edge for Extra Rough Turning

Article no.: 5509536
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5509536
EAN / GTIN 7291075290059
Manufacturer number 5509536
L-Number L23950 968

Description

Description:

Turning Indexable Inserts, Chip Breaker Type H3P, Corner Radius (RE) 2.4 mm, Cutting Edge Length (L) 25.79 mm, Inscribed Circle Diameter (IC) 25.4 mm, Insert Thickness (S) 9.52 mm

Feature:

  • Chip Breaker Type H3P
  • Corner Radius (RE) 2.4 mm
  • Cutting Edge Length (L) 25.79 mm
  • Depth of Cut Maximum (APMX) 12 mm
  • Fixing Hole Diameter (D1) 9.12 mm
  • Inscribed Circle Diameter (IC) 25.4 mm
  • Insert Thickness (S) 9.52 mm
  • Max. Turning Feed (ft(max)) 1.3 mm/rev
  • Min D.O.C. 5 mm
  • Min. Turning Feed (ft(min)) 0.55 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart