LNMX 221016R-HT IC8350 Tangential Inserts with 4 Cutting Edges and a Positive Rake Angle for High Metal Removal Rates

Article no.: 5508564
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5508564
    EAN / GTIN 7291075175943
    Manufacturer number 5508564
    L-Number L24260 31

    Description

    Description:

    Turning Indexable Inserts, Chip Breaker Type HT, Corner Radius (RE) 1.6 mm, Cutting Direction (HAND) Right Hand, Cutting Edge Length (L) 22 mm, Insert Thickness (S) 20 mm

    Feature:

    • Chip Breaker Type HT
    • Corner Radius (RE) 1.6 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Edge Length (L) 22 mm
    • Depth of Cut Maximum (APMX) 15 mm
    • Insert Thickness (S) 20 mm
    • Max. Turning Feed (ft(max)) 1 mm/rev
    • Min D.O.C. 4 mm
    • Min. Turning Feed (ft(min)) 0.3 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart