ICK 082 IC908 Exchangeable SUMOCHAM Drilling Heads for Machining ISO K Materials

Article no.: 5508314
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SUMOCHAM CHAMDRILL LINE
Producttype Snij-inzetdeel voor het boren

Identification numbers & Classifications

Article number 5508314
EAN / GTIN 7291075269376
Manufacturer number 5508314
L-Number L24050 1726

Description

Omschrijving:

Modulaire boorkoppen, snijkant diameter (DC) 8,2 mm, snij-inzetzitting maat code (SSC) 8,0, hoek, 1e trap (SIG) 140 graden

Kenmerk:

  • Invalshoek 30 graden
  • Snijdiameter (DC) 8,2 mm
  • Functionele lengte (LF) 3,43 mm
  • Voer de code voor de stoelgrootte (SSC) 8,0 in
  • Snijplaat dikte (S) 5,4 mm
  • Hoek, 1. Niveau (SIG) 140 graden
  • Puntlengte (PL) 1,97 mm

Suitable products

Tool holders

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart