LNMX 1608R-HF IC8250 Tangentially Clamped Rough Turning Inserts for High Feed (up to 2.4 mm/Rev)

Article no.: 5508258
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5508258
EAN / GTIN 7291075172591
Manufacturer number 5508258
L-Number L24260 75

Description

Description:

Turning Indexable Inserts, Chip Breaker Type HF, Corner Radius (RE) 1.2 mm, Cutting Direction (HAND) Right Hand, Cutting Edge Length (L) 16 mm, Insert Thickness (S) 14 mm

Feature:

  • Chip Breaker Type HF
  • Corner Radius (RE) 1.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 16 mm
  • Depth of Cut Maximum (APMX) 2.4 mm
  • Insert Thickness (S) 14 mm
  • Max. Turning Feed (ft(max)) 2.4 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 1.5 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart