LNMX 110408R-HT IC8250 Tangential Inserts with 4 Cutting Edges and a Positive Rake Angle for High Metal Removal Rates

Article no.: 5508209
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5508209
EAN / GTIN 7291075175905
Manufacturer number 5508209
L-Number L24260 136

Description

Description:

Turning Indexable Inserts, Chip Breaker Type HT, Corner Radius (RE) 0.8 mm, Cutting Direction (HAND) Right Hand, Cutting Edge Length (L) 11 mm, Insert Thickness (S) 11.4 mm

Feature:

  • Chip Breaker Type HT
  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 11 mm
  • Depth of Cut Maximum (APMX) 5 mm
  • Insert Thickness (S) 11.4 mm
  • Max. Turning Feed (ft(max)) 0.6 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 0.15 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart