CNMG 160612-GN IC9350 Double-Sided 80° Rhombic Inserts for General Applications

Article no.: 5507243
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5507243
EAN / GTIN 7291075040807
Manufacturer number 5507243
L-Number L23950 2172

Description

Description:

Turning Indexable Inserts, Chip Breaker Type GN, Corner Radius (RE) 1.2 mm, Cutting Edge Length (L) 16.12 mm, Inscribed Circle Diameter (IC) 15.88 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Chip Breaker Type GN
  • Corner Radius (RE) 1.2 mm
  • Cutting Edge Length (L) 16.12 mm
  • Depth of Cut Maximum (APMX) 7 mm
  • Fixing Hole Diameter (D1) 6.35 mm
  • Inscribed Circle Diameter (IC) 15.88 mm
  • Insert Thickness (S) 6.35 mm
  • Max. Turning Feed (ft(max)) 0.6 mm/rev
  • Min D.O.C. 2 mm
  • Min. Turning Feed (ft(min)) 0.22 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart