AOMT 030204-N-45DT IC1008 Chamfering Inserts

Article no.: 5507143
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 5507143
EAN / GTIN 7291075170245
Manufacturer number 5507143
L-Number L24160 93

Description

Description:

Indexable Drill Inserts, Cutting Edge Length (L) 2.8 mm, Insert Included Angle (EPSR) 45.5 Degrees, Insert Thickness (S) 1.59 mm, Insert Width (W1) 4 mm

Feature:

  • Cutting Edge Length (L) 2.8 mm
  • Insert Included Angle (EPSR) 45.5 Degrees
  • Insert Thickness (S) 1.59 mm
  • Insert Width (W1) 4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart