ICK 269 IC908 Exchangeable SUMOCHAM Drilling Heads for Machining ISO K Materials

Article no.: 5506780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOCHAM CHAMDRILL LINE
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 5506780
    EAN / GTIN 7291075269109
    Manufacturer number 5506780
    L-Number L24050 1393

    Description

    Description:

    Inserted Solid Drill Heads, Cutting Diameter (DC) 26.9 mm, Insert Seat Size Code (SSC) 26.0, Point Angle (SIG) 140 Degrees

    Feature:

    • Chamfer Angle 30 Degrees
    • Cutting Diameter (DC) 26.9 mm
    • Functional Length (LF) 9.05 mm
    • Insert Seat Size Code (SSC) 26.0
    • Insert Thickness (S) 15.07 mm
    • Point Angle (SIG) 140 Degrees
    • Point Length (PL) 6.02 mm

    Suitable products

    Tool holders

    From the same series "SUMOCHAM CHAMDRILL LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart