ICK 129 IC908 Exchangeable SUMOCHAM Drilling Heads for Machining ISO K Materials

Article no.: 5506753
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 5506753
EAN / GTIN 7291075268843
Manufacturer number 5506753
L-Number L24050 2290

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 12.9 mm, Insert Seat Size Code (SSC) 12.0, Point Angle (SIG) 140 Degrees

Feature:

  • Chamfer Angle 30 Degrees
  • Cutting Diameter (DC) 12.9 mm
  • Functional Length (LF) 4.1 mm
  • Insert Seat Size Code (SSC) 12.0
  • Insert Thickness (S) 7 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 2.35 mm

Suitable products

Tool holders

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart