WPEX 060400L12 IC908 Single-sided, ground and polished, for precion machining.

Article no.: 5506026
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5506026
    EAN / GTIN 7291075125283
    Manufacturer number 5506026
    L-Number L24320 49

    Description

    Omschrijving:

    WSP - Draaien / Groeven maken, spaanvormer X, hoekradius (RE) 0 mm, richting (HAND) Linkshandig, snijlengte (L) 6 mm, diameter ingeschreven cirkel (IC) 9,52 mm, dikte snijplaat (S) 4 mm

    Kenmerk:

    • Spanformer X.
    • Hoofdvrijloophoek (AN) 12 graden
    • Hoekradius (RE) 0 mm
    • Richting (HAND) links
    • Lengte mes (L) 6 mm
    • Snijlengte max. (APMX) 3 mm
    • Diameter montagegat (D1) 3,7 mm
    • Diameter incirkel (IC) 9,52 mm
    • Snijplaat dikte (S) 4 mm
    • Maximale voeding 0,2 mm/omw
    • Min. Zaagdiepte 0,2 mm
    • Min. Rotatie-voeding (ft(min)) 0,05 mm/omw

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart