WPEX 050302R08 IC908 80° and 84° Precision Trigon Inserts with Positive 8° and 12° Clearance for Finishing Applications

Article no.: 5506020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5506020
EAN / GTIN 7291075125238
Manufacturer number 5506020
L-Number L24320 46

Description

Description:

Turning Indexable Inserts, Chip Breaker Type X, Corner Radius (RE) 0.2 mm, Cutting Direction (HAND) Right Hand, Cutting Edge Length (L) 5 mm, Inscribed Circle Diameter (IC) 7.94 mm, Insert Thickness (S) 3.18 mm

Feature:

  • Chip Breaker Type X
  • Clearance Angle Major (AN) 8 Degrees
  • Corner Radius (RE) 0.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 5 mm
  • Depth of Cut Maximum (APMX) 2.5 mm
  • Fixing Hole Diameter (D1) 3.7 mm
  • Inscribed Circle Diameter (IC) 7.94 mm
  • Insert Thickness (S) 3.18 mm
  • Max. Turning Feed (ft(max)) 0.2 mm/rev
  • Min D.O.C. 0.2 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart