AOMT 060204-45DT IC508 Chamfering Inserts

Article no.: 5505512
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 5505512
    EAN / GTIN 7291075170238
    Manufacturer number 5505512
    L-Number L24160 49

    Description

    Description:

    Indexable Drill Inserts, Cutting Edge Length (L) 5.66 mm, Insert Included Angle (EPSR) 45.5 Degrees, Insert Thickness (S) 1.96 mm, Insert Width (W1) 4.5 mm

    Feature:

    • Cutting Edge Length (L) 5.66 mm
    • Insert Included Angle (EPSR) 45.5 Degrees
    • Insert Thickness (S) 1.96 mm
    • Insert Width (W1) 4.5 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart