IDI 097-SG IC908 General Use DCM Drill Heads

Article no.: 5505096
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 5505096
EAN / GTIN 7291075100242
Manufacturer number 5505096
L-Number L24050 2227

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 9.7 mm, Insert Seat Size Code (SSC) 9.0, Point Angle (SIG) 140 Degrees

Feature:

  • Cutting Diameter (DC) 9.7 mm
  • Functional Length (LF) 2.53 mm
  • Insert Seat Size Code (SSC) 9.0
  • Insert Thickness (S) 4.3 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 1.77 mm

Suitable products

Tool holders

From the same series "CHAMDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart