IDI 091-SG IC908 General Use DCM Drill Heads

Article no.: 5505090
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CHAMDRILL
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 5505090
    EAN / GTIN 7291075100181
    Manufacturer number 5505090
    L-Number L24050 2207

    Description

    Description:

    Inserted Solid Drill Heads, Cutting Diameter (DC) 9.1 mm, Insert Seat Size Code (SSC) 9.0, Point Angle (SIG) 140 Degrees

    Feature:

    • Cutting Diameter (DC) 9.1 mm
    • Functional Length (LF) 2.64 mm
    • Insert Seat Size Code (SSC) 9.0
    • Insert Thickness (S) 4.3 mm
    • Point Angle (SIG) 140 Degrees
    • Point Length (PL) 1.66 mm

    Suitable products

    Tool holders

    From the same series "CHAMDRILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart