SNMX 150608R-90 IC418 Pipe Skiving Inserts Used to Remove the Burr of Welded Tubes

Article no.: 5504932
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5504932
    EAN / GTIN 7291075112825
    Manufacturer number 5504932
    L-Number L23950 2264

    Description

    Description:

    Turning Indexable Inserts, Chip Breaker Type M, Corner Radius (RE) 90 mm, Cutting Edge Length (L) 15.87 mm, Inscribed Circle Diameter (IC) 15.87 mm, Insert Thickness (S) 6.35 mm

    Feature:

    • Chip Breaker Type M
    • Corner Radius (RE) 90 mm
    • Cutting Edge Length (L) 15.87 mm
    • Fixing Hole Diameter (D1) 5.16 mm
    • Inscribed Circle Diameter (IC) 15.87 mm
    • Insert Thickness (S) 6.35 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart