SOMT 060204-DT IC328 DR Drill Inserts for General Applications at Medium-to-High Feeds

Article no.: 5504598
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5504598
EAN / GTIN 7291075107197
Manufacturer number 5504598
L-Number L24160 92

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 6 mm, Insert Thickness (S) 1.96 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Inscribed Circle Diameter (IC) 6 mm
  • Insert Thickness (S) 1.96 mm

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart