DNMG 150612-TF IC20 55° rhombic double-sided, for semi finish & finish, Medium Machining.

Article no.: 5503815
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Serie ISOTURN
    Producttype Wisselplaat voor het draaien

    Identification numbers & Classifications

    Article number 5503815
    EAN / GTIN 7291075045734
    Manufacturer number 5503815
    L-Number L23950 3137

    Description

    Omschrijving:

    WSP - draaien/groeven, spaanvormer TF, hoekradius (RE) 1,2 mm, snijlengte (L) 15,5 mm, diameter binnencirkel (IC) 12,7 mm, dikte snijelement (S) 6,35 mm

    Kenmerk:

    • Spanformer TF.
    • Hoekradius (RE) 1,2 mm
    • Lengte mes (L) 15,5 mm
    • Snijlengte max. (APMX) 4 mm
    • Diameter incirkel (IC) 12,7 mm
    • Snijplaat dikte (S) 6,35 mm
    • Maximale voeding 0,4 mm/omw
    • Min. Zaagdiepte 1,5 mm
    • Min. Rotatie-voeding (ft(min)) 0,11 mm/omw

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart