XOMT 060204-GF IC328 Inserts for DR Drills and A-SXFOR/L Boring Bars, for Ductile Materials

Article no.: 5503660
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DRDRILLS
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5503660
EAN / GTIN 7291075098686
Manufacturer number 5503660
L-Number L24160 52

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 6 mm, Insert Thickness (S) 2.56 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Inscribed Circle Diameter (IC) 6 mm
  • Insert Thickness (S) 2.56 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart