XOMT 060204-DT IC328 Inserts for DR Drills and Boring Bars

Article no.: 5502940
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DRDRILLS
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 5502940
    EAN / GTIN 7291075083323
    Manufacturer number 5502940
    L-Number L24160 24

    Description

    Description:

    Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 6.16 mm, Inscribed Circle Diameter (IC) 6.16 mm, Insert Included Angle (EPSR) 90 Degrees, Insert Thickness (S) 2.56 mm

    Feature:

    • Corner Radius (RE) 0.4 mm
    • Cutting Edge Length (L) 6.16 mm
    • Inscribed Circle Diameter (IC) 6.16 mm
    • Insert Included Angle (EPSR) 90 Degrees
    • Insert Thickness (S) 2.56 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart