DNMG 150608-PP IC20 55° Double-Sided Rhombic Inserts for Machining Very Ductile Materials under Medium Cutting Conditions

Article no.: 5502838
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5502838
    EAN / GTIN 7291075045383
    Manufacturer number 5502838
    L-Number L23950 3363

    Description

    Omschrijving:

    WSP - draaien/groeven, spaanvormer PP, hoekradius (RE) 0,8 mm, snijlengte (L) 15,5 mm, diameter binnencirkel (IC) 12,7 mm, dikte snijelement (S) 6,35 mm

    Kenmerk:

    • Spanformer PP.
    • Hoekradius (RE) 0,8 mm
    • Lengte mes (L) 15,5 mm
    • Snijlengte max. (APMX) 4 mm
    • Diameter incirkel (IC) 12,7 mm
    • Snijplaat dikte (S) 6,35 mm
    • Maximale voeding 0,3 mm/omw
    • Min. Zaagdiepte 1 mm
    • Min. Rotatie-voeding (ft(min)) 0,12 mm/omw

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart