Saw blade, double-sided

Article no.: 5500430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hacksaw frame

    Identification numbers & Classifications

    Article number 5500430
    EAN / GTIN 4010886550045
    Manufacturer number 5500430
    L-Number L60160 4727

    Description

    Description:

    Spare saw blade two-sided

    Feature:

    • 1000 V insulated: no
    • Material: Bimetal
    • REACH registration available: no
    • Saw blade can be used on both sides: yes
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart