Saw blade

Article no.: 5500000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hacksaw frame

    Identification numbers & Classifications

    Article number 5500000
    EAN / GTIN 4010886550007
    Manufacturer number 5500000
    L-Number L60160 5781

    Description

    Description:

    • Saw blade 401 A
    • Saw blade No. 401 A

    Feature:

    • 1000 V insulated: no
    • Handle material: lacquered
    • Material: Bimetal
    • REACH registration available: no
    • Saw blade can be used on both sides: no
    • Total length [mm]: 200 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart