Digital ABS Caliper, Nib Style Jaws IP67 0-300mm

Article no.: 550-331-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 550-331-20
    EAN / GTIN 4946368846293
    Manufacturer number 550-331-20
    L-Number L40010 13808

    Description

    Description:

    This is a Digimatic caliper with nib-style jaws that lets you measure inside dimensions. It offers you the following benefits: Rounded measuring surfaces enable you to measure inside dimensions. ABSOLUTE System delivers reliable measurements.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 300
    Digit increment: 0.01 mm
    Limit value of the measuring deviation E MPE: ±0.04 mm
    Repeat precision: 0.01 mm
    Remarks: IP67
    Display: LCD, digit height 9 mm (200 mm) 11 mm (300 mm) 10 mm (>300 mm)
    Max. Reaction speed: Unlimited mm/s
    Mass: 1.88
    Low voltage alarm: Yes
    Inch/metric: metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 5 years with normal use

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart