Digital ABS Caliper with Nib Style Jaws Inch/Metric, 0-24″/0-600mm

Article no.: 550-225-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Workshop calipers

Identification numbers & Classifications

Article number 550-225-10
EAN / GTIN 4946368124711
Manufacturer number 550-225-10
L-Number L40010 7678

Description

Description:

This is a Digimatic caliper with nib-style jaws that lets you measure inside dimensions. It offers you the following benefits: Rounded measuring surfaces enable you to measure inside dimensions. ABSOLUTE System delivers reliable measurements.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 24
Graduation value: 0.0005″/0.01 mm
Limit value of the measurement deviation E MPE: ±0.002″.
Repeatability: 0.0005″
Display: LCD, digit height 9 mm (200 mm) 11 mm (300 mm) 10 mm (>300 mm)
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years , 3.5 years (>300 mm)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart