Heavy duty offset-ring wrench, 55 mm

Article no.: 54A.55
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 54A.55
EAN / GTIN 3148511106402
Manufacturer number 54A.55
L-Number L60130 10359

Description

Description:

  • The high resistance of the ring head and the long length of the slip-on tube (to be ordered separately) make this spanner suitable for powerful tightening and loosening
  • Clearance under the shaft for fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 55
  • B [mm]: 81.0
  • B x C [mm]: 81 x 28.0
  • d [mm]: 24.5
  • E [mm]: 28.0
  • E x L [mm]: 45.5 x 300
  • H [mm]: 45.5
  • L [mm]: 300
  • L1 [mm]: 136
  • L2 [mm]: 760
  • L3 [mm]: 925
  • [g]: 1500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart