Heavy-duty offset-ring wrench metric 46 mm Safety Lock System

Article no.: 54A.46SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 54A.46SLS
    EAN / GTIN 3662424029189
    Manufacturer number 54A.46SLS
    L-Number L60130 9969

    Description

    Description:

    • Equipped with FACOM's SLS system to prevent accidental falling
    • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
    • The high resistance of the ring head and the long length of the slip-on tube (to be ordered separately) make this spanner suitable for powerful tightening and loosening.
    • Free space under the shaft for the fingers or for overcoming an obstacle
    • Ideal for tightening nuts in series work
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 46
    • B [mm]: 69.0
    • B x C [mm]: 69 x 23.0
    • d [mm]: 24.5
    • E [mm]: 23.0
    • E x L [mm]: 40.0 x 280
    • H [mm]: 40.0
    • L [mm]: 280
    • L1 [mm]: 129
    • L2 [mm]: 760
    • L3 [mm]: 910
    • [g]: 1325

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart