Heavy duty offset-ring wrench, 36 mm

Article no.: 54A.36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 54A.36
    EAN / GTIN 3148511106204
    Manufacturer number 54A.36
    L-Number L60130 7239

    Description

    Description:

    • The high resistance of the ring head and the long length of the slip-on tube (to be ordered separately) make this spanner suitable for powerful tightening and loosening
    • Clearance under the shaft for fingers or for overcoming an obstacle
    • Ideal for tightening nuts in series work
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 36
    • B [mm]: 54.0
    • B x C [mm]: 54 x 20.0
    • d [mm]: 21.5
    • E [mm]: 20.0
    • E x L [mm]: 35.5 x 245
    • H [mm]: 35.5
    • L [mm]: 245
    • L1 [mm]: 120
    • L2 [mm]: 610
    • L3 [mm]: 735
    • [g]: 840

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart