Heavy-duty offset-ring wrench metric 32 mm Safety Lock System

Article no.: 54A.32SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 54A.32SLS
EAN / GTIN 3662424029158
Manufacturer number 54A.32SLS
L-Number L60130 9894

Description

Description:

  • Equipped with FACOM's SLS system to prevent accidental falling
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
  • The high resistance of the ring head and the long length of the slip-on tube (to be ordered separately) make this spanner suitable for powerful tightening and loosening.
  • Free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 32
  • B [mm]: 49.0
  • B x C [mm]: 49 x 18.0
  • d [mm]: 21.5
  • E [mm]: 18.0
  • E x L [mm]: 34.0 x 235
  • H [mm]: 34.0
  • L [mm]: 235
  • L1 [mm]: 116
  • L2 [mm]: 610
  • L3 [mm]: 730
  • [g]: 725

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart