Heavy-duty offset-ring wrench metric 30 mm Safety Lock System

Article no.: 54A.30SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 54A.30SLS
    EAN / GTIN 3662424029141
    Manufacturer number 54A.30SLS
    L-Number L60130 9967

    Description

    Opis:

    • Prednosti izdelka: Opremljen s sistemom SLS podjetja FACOM, ki preprečuje nenamerno padanje
    • Posebno zavarovanje z valovitim jeklenim kablom z možnostjo vrtenja za večje udobje pri delu na višini
    • Zaradi visoke odpornosti obročne glave in velike dolžine
    • naročite posebej
    • drsne cevi je ta ključ primeren za močno zategovanje in rahljanje.
    • Prosti prostor pod gredjo za prste ali premagovanje ovir
    • Idealno za zategovanje matic med serijskim delom
    • Hromiran, satenast zaključek.

    Lastnosti:

    • A [mm]: 30
    • B [mm]: 48,0
    • B x C [mm]: 48 x 18,0
    • d [mm]: 18,5
    • E [mm]: 18,0
    • E x L [mm]: 33,5 x 200
    • H [mm]: 33,5
    • L [mm]: 200
    • L1 [mm]: 95
    • L2 [mm]: 460
    • L3 [mm]: 565
    • [g]: 575

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart