Cutt-off wheels 178x3,0x22,23 mm cranked A30N PREMIUM nonferrous

Article no.: 5485
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 5485
    EAN / GTIN 9003170054850
    Manufacturer number 5485

    Description

    Description:

    The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

    Feature:

    • Form: 42 CUT-OFF WHEEL DEPR.
    • Specification : A 30 N- BFX A
    • Dimension (D x U x H): 178 x 3,0 x 22,23 mm
    • Diameter: 178 mm
    • Thickness: 3 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 80 m/s
    • Material suitability: Aluminium
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • New specifications prevent clogging and dulling of the wheel
    • Specification and manufacturing method enable the shortest cutting times
    • Enhanced performance

    Application:

    • For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium

    Recommendation:

    • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
    • 2.0 to 3.0 mm for maximum lifetime and stability

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart