DCM dry cutting saw blades 150x3x22,23 PREMIUM marble

Article no.: 547611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 547611
EAN / GTIN 9003175476114
Manufacturer number 547611

Description

Feature:

  • Form: UC3 DIAMOND SAW
  • Specification : 150 - 3 - 2
  • Dimension (D x T x H): 150 x 3 x 22,23 mm
  • Diameter: 150 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Material suitability: Marble / limestone
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Enables precise cutting edges thanks to fine diamond grits
  • Maximum lifetime thanks to ideal grit bond to the core blade
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining marble, glass fibre reinforced plastics, PVC, carbon fibre, composites, fibre glass and bullet-proof glass
  • Suitable for all common angle grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart