Burr Tooth profile INOX − coarse G0618

Article no.: 547200 G0618
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tooth type abbreviation INOX
    Toothing grit designation coarse
    Tool material Carbide
    Shape G0618
    Shape description Pointed arch
    Head ⌀ 6 mm
    Head length 18 mm
    Overall length 55 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 547200 G0618
    EAN / GTIN 4007220936948
    Manufacturer number 4007220936948

    Application Table

    Alu Mg
     
    INOX
     
    Ti
     
    CuZn
     

    Description

    Version:

    The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

    Application:

    Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart